Heat protection glove Showa 8814
Heat protection glove Showa 8814
PROTGLOVE-SHOWA-8814-L/9
Art.-no.
1931011419
EAN 4065232183347
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/130911.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/21966678.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25317700.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
- Approved for use in contact with food
- Comfortable, supple glove with effective protection against abrasion
- Material with high mechanical strength and insulation against heat and cold
- Insulation against temperature peaks up to 260°
- Suitable for food processing
- No risk of latex allergy
- Easy to put on and take off
- Good wrist protection
- Colour is less susceptible to dirt
Product information
Datasheets(X)
Size | 9 |
Standards | EN 388, EN 407 |
Category | II |
Material | Neoprene |
Colour | Black |