Heat S3 safety boots
Safety boot, S3, Heat
BOOT HEAT S3 BLACK 45
Art.-no. M422135045
EAN 4251012158296
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable leather, fabric inserts
- Fabric inner lining
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC HRO rubber outsole, comfort width 11 (wide fit)
- Approx. 730 g per shoe in size 42
Datasheets(X)
Colour | Black, Red |
Size | 45 |
Material of shoes upper | Leather with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC , HRO |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 10 |