Head protection fleece cap
Fleece hat Reflector
FLEECE CAP REFLECTIVE PRINT GREY
Art.-no. M436117999
EAN 4251761464600
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warm fleece beanie with reflective all-over print
- Light and quick-drying
- Small packing volume
Datasheets(X)
Colour | Grey |
Size | One size |
Material | 97% polyester, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |