Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hazardous materials cabinet, type 90

Hazardous materials cabinet type 90
HAZDSCAB-TYP90-W599

Art.-no. 0957801111
EAN 4054923027459

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Safe and proper storage of flammable hazardous materials
  • Fire resistance (90 minutes type-tested) - self-closing in case of fire

  • Scratch-resistant, robust outer body with powder-coated structural surface

  • Robust, torsion-resistant construction - hinged door locks in any position

  • Three-way door suspension

  • Doors can be locked with profile cylinder and are compatible with locking systems, including with locking status indication

  • Locking mechanism and safety elements are mounted outside of the storage space for protection against corrosion

  • Integrated transport base

  • Built-in adjustable feet to compensate for uneven surfaces

  • Rotating wheel in the exhaust grille for adequate ventilation

  • Type-tested to EN 14770-1, GS-certified and CE-compliant

  • Scope of delivery: 3x shelves, perforated plate insert and floor collection tray
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For toxic, water-polluting flammable liquids in work areas

Width x height x depth

599 x 1953 x 615 mm

Material

Sheet steel

Surface

Powder-coated/ steel plate

Fire resistance rating

F90

Cabinet colour

Anthracite grey RAL 7016

Colour door

Traffic red RAL 3020

EN standard

14470-1

Collection volume of floor tub

22 l

Number of doors

1 PCS

Load capacity of shelf

75 kg

Number of shelves

3 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Recirculating air filter attachment For hazardous materials cabinet, type 90

AIRCRCLNFILT-HAZDSCAB-TYP90

No exhaust air duct required and the cabinet can be set up flexibly
x 1 pcs
Extractor attachment For hazardous materials cabinet, type 90

AY-HAZDSCAB-TYP90

Ensures non-hazardous air at workstations by capturing released vapours and gases at the point of origin
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information