Hazardous materials cabinet, type 90
Hazardous materials cabinet type 90
HAZDSCAB-TYP90-W1993
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated structural surface
- Robust, torsion-resistant construction - hinged door locks in any position
- Three-way door suspension
- Doors can be locked with profile cylinder and are compatible with locking systems, including with locking status indication
- Locking mechanism and safety elements are mounted outside of the storage space for protection against corrosion
- Integrated transport base
- Built-in adjustable feet to compensate for uneven surfaces
- Rotating wheel in the exhaust grille for adequate ventilation
- Type-tested to EN 14770-1, GS-certified and CE-compliant
- Scope of delivery: 3x shelves, perforated plate insert and floor collection tray
Datasheets(X)
For toxic, water-polluting flammable liquids in work areas
Width x height x depth | 1193 x 1953 x 615 mm |
Material | Sheet steel |
Surface | Powder-coated/ steel plate |
Fire resistance rating | F90 |
Cabinet colour | Anthracite grey RAL 7016 |
Colour door | Traffic red RAL 3020 |
EN standard | 14470-1 |
Collection volume of floor tub | 33 l |
Number of doors | 2 PCS |
Load capacity of shelf | 75 kg |
Number of shelves | 3 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!