Hazardous materials cabinet Type 90 for batteries
Hazardous materials cabinet type 90 for batteries
HAZDSCAB-TYP90-BATTERY-W593
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated structural surface
- Including integrated smoke detector with alarm contact for alarm transmission to the building system and integrated ventilation attachment (depending on the cabinet)
- The alarm transmission (potential-free switching contact) is included as standard in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room.
- Billable extension (not included as standard) possible via the telecommunication module: Transmission of an undifferentiated group alarm to up to five different mobile phone numbers. This is used when the customer does not have the option of a continuously staffed control centre, for example.
- Ready-to-use design for connection to a power supply
- With liquid-tight floor tray for catching battery leaks
- Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indication
- Permanently lockable door with oil-damped door closers
- Integrated adjustable feet to compensate for uneven ground
- Type-tested in accordance with EN 14470-1 (from inside to outside in accordance with DIN EN 1363-1) and CE-compliant
- Scope of delivery: Shelf, multiple socket outlet, floor collection tray
- A mounted fan for technical ventilation is included in the scope of delivery for the large cabinet (1,193x2,224x615 mm)
Datasheets(X)
For storage and charging of lithium-ion batteries
Width x height x depth | 593 x 781 x 574 mm |
Material | Sheet steel |
Surface | Lacquered |
Fire resistance rating | F90 |
Cabinet colour | Anthracite grey RAL 7016 |
Colour door | Gentian blue RAL 5010 |
EN standard | 14470-1 |
Number of doors | 1 PCS |
Number of shelves | 2 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!