Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hazardous materials cabinet Type 90 for batteries

Hazardous materials cabinet type 90 for batteries
HAZDSCAB-TYP90-BATTERY-W593

Art.-no. 0957801212
EAN 4065746510103

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Type 90 safety cabinet for ION-PRO-90 lithium-ion batteries
  • Fire resistance (90 minutes type-tested) - self-closing in case of fire

  • Scratch-resistant, robust outer body with powder-coated structural surface

  • Including integrated smoke detector with alarm contact for alarm transmission to the building system and integrated ventilation attachment (depending on the cabinet)

  • The alarm transmission (potential-free switching contact) is included as standard in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room.

  • Billable extension (not included as standard) possible via the telecommunication module: Transmission of an undifferentiated group alarm to up to five different mobile phone numbers. This is used when the customer does not have the option of a continuously staffed control centre, for example.

  • Ready-to-use design for connection to a power supply

  • With liquid-tight floor tray for catching battery leaks

  • Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indication

  • Permanently lockable door with oil-damped door closers

  • Integrated adjustable feet to compensate for uneven ground

  • Type-tested in accordance with EN 14470-1 (from inside to outside in accordance with DIN EN 1363-1) and CE-compliant

  • Scope of delivery: Shelf, multiple socket outlet, floor collection tray

  • A mounted fan for technical ventilation is included in the scope of delivery for the large cabinet (1,193x2,224x615 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For storage and charging of lithium-ion batteries

Width x height x depth

593 x 781 x 574 mm

Material

Sheet steel

Surface

Lacquered

Fire resistance rating

F90

Cabinet colour

Anthracite grey RAL 7016

Colour door

Gentian blue RAL 5010

EN standard

14470-1

Number of doors

1 PCS

Number of shelves

2 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Roller set For hazardous materials cabinet base, type 90

AY-ROLLS-HAZDSCAB-TYP90

For safe and easy transport
x 1 pcs
Telecommunications module For hazardous materials cabinet, type 90

AY-COMMUNICATIONMODUL-HAZDSCAB-TYP90

For forwarding alarm messages from the cabinet by voice call or SMS
x 1 pcs
Mains connection cable For hazardous materials cabinet, type 90

AY-POWERCABLE-HAZDSCAB-TYP90

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information