Hat DYNAMIC
Knitted hat DYNAMIC
KNITHAT-DYNAMIC-ACRY-NAVY-ONESIDED
Art.-no. M436249999
EAN 4099618034534
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
100 % acrylic fabric - 200 g/m²
- Hat with good thermal capacity.
- Made of knitted fabric.
- Excellent value for money
Datasheets(X)
Colour | Navy |
Size | One size |
Material | 100% acrylic |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not dry clean, Do not tumble dry, Do not iron, Do not bleach |