Hardener thinner
Hardener thinner
THINNER-HARDENER-PLARSNLAC-1LTR
Art.-no. 5866501101
EAN 4047376456587
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 1 l |
Weight of content | 1016 g |
Min. flashing point | 35 °C |
Density | 0.908 g/cm³ |
Conditions to maintain shelf life from production | at 20°C |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!