Hardened and nickel-coated printer nozzle
PRNTNOZ-HDND-(NI)-0.4MM
Art.-no. 9501024874
EAN 4068362376146
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hardened and nickel-coated 0.4 mm printer nozzle from Prusa
- Compatible with Prusa MK4S, Core One and XL
- Max. temperature: 300 °C
- Optimised heat transfer
- Improved printing results
- All-metal filament guide
- Easy nozzle changes
Observe Prusa installation instructions.
Datasheets(X)
Diameter nozzle (d3) | 0.4 mm |
Filament diameter (dF) | 1.75 mm |
Material | Steel-nickel |
Manufacturers | Prusa |