Hard wax, assortment
Hard wax assortment
RETCHWAX-SORT-HARDWAX-20PCS
Art.-no. 09648906
EAN 4024835074179
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High strength
- Especially for repairing areas exposed to high loads within the surface area
- High abrasion resistance
Large choice of colours
- Matching colours for a wide range of different wood colours
- Broad range of applications
Colours can be mixed with each other
- For optimum adaptation of the colour to the surface
- Enables improved matching of wood grains
Inexpensive and simple repair instead of replacement or costly new treatment of the whole surface
- Suitable for indoor use
- Please follow the application instructions included with each assortment pack precisely
- Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For filling deep cracks and scratches, open joints, holes and dents subject to major stresses. Suitable for front, surface and edge areas, as well as table-top surfaces, parquet floors and stair treads etc.
Process the damaged area with the heated tip of the gas melter (art. no. 0890 305 3).
Allow the hard wax to cool down and remove excess areas using the plastic plane (art. no. 0890 305 30).
Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the site with clear varnish (art. no. 0893 188 2/0893 188 3). For more information, please refer to the technical data sheet.
Number of pieces in assortment/set | 20 PCS |
Min. processing time | 3 min |
Max. processing time | 5 min |
Softening point | 76 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 81 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 100 °C |
Water-soluble | No |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!