Hard wax
Hard wax
RETCHWAX-FUS-WALNUT-MIDDLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High strength
- Specifically for repairing areas exposed to high loads within the surface area
- High friction resistance
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For filling deep cracks and scratches, open joints, holes and dents subject to major stresses. Suitable for front, surface and edge areas, as well as table-top surfaces, parquet floors and stair treads etc.
For information on pretreatment and further information, please refer to the technical data sheet. Apply some hard wax together with the heated tip of the gas melter (art. no. 0890 305 3) to the damaged area.
Allow the hard wax to cool down and remove excess areas using the plastic plane (art. no. 0890 305 30).
Trace the wood grain with touching-up materials and restore the pore pattern. Finally, spray clear varnish (art. no. 0893 188 2/0893 188 3) on the treated area (spraying distance 30-40 cm) to seal the damaged area.
Chemical basis | Wax |
Colour | Walnut, medium |
Min. processing time | 3 min |
Max. processing time | 5 min |
Softening point | 76 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 81 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 100 °C |
Substrates with good adhesion | Soft and hard wood |
Water-soluble | No |
Shelf life from production | 4 Years |
Conditions to maintain shelf life from production | at room temperature |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!