Hard, shiny twin wheel furniture castor
Twin wheel swivel furniture castor, hard, shiny
TWINFRNCSTR-HARD-BLCK-GLOSSY-D50-50KG
Art.-no. 0683567095
EAN 4061975638021
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing and wheels are made of high-quality plastic
- The hard tread ensures optimum manoeuvrability on all soft and robust floors
Datasheets(X)
Home
Material | PA 6 - Polyamide |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 53 mm |
Roll diameter (D) | 50 mm |
Height (H) | 50 mm |
Design | Without brakes |
Adapter type | W |
Diameter of hole (c) | 8 mm |
Interference circle (S) | 45 mm |
Type of assembly | Screw-on plate, Threaded pin, Screw-on pin, Screw-on pin with impact sleeve |
Tread version | Hard |