Hard-pressed compact fleece disc
Hard-pr. compact fleece disc angle/fillet sanding
SNDDISC-FLC-FN-HARDN7-6-BR22,23-D125
Art.-no. 0585012273
EAN 4050642521025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High removal rate at the lowest roughness
- Achieve constant surface quality
- Quickly achieve high-quality surfaces without modifying the workpiece geometry
- Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02
- Resists clogging
- Long service life and comfortable working
The surface quality is an expression of the roughness (Ra value).
Datasheets(X)
Blue/green/yellow for steel, stainless steel and non-ferrous metals
Ideal for removing welding seams and blending the grinding finish in the area of fillet welds.
Application areas for higher hardness levels
- Removing aluminium burrs
- Deburring punched parts
- Rounding sharp edges and punched parts
- Cleaning metal contacts
- Removing adhesives, synthetic resins and leaked or excess composite adhesives
- Removing rust and corrosion
Areas of application for lower hardness levels
- Creating decorative surfaces on stainless steel
- Blending surfaces after the removal of welding seams
- Preparing titanium and stainless steel surfaces before polishing
- Preparing non-ferrous metals before coating
- Final pre-polishing stage
- Cross-fading surface errors
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Thickness | 6 mm |
Hardness | 7 (medium hard) |
Design | Fine |
Grid size | Fine |
Min./max. rotation speed | 5300-7000 rpm |
Suitable for | Fillet weld grinder, Angle grinder |
| Performance features | |||||
| Property | Hardness | ||||
| 10 | 8 | 7 | 6 | 5 | |
| Hardness | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ |
| Material removal | ⚫⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫ | ⚫⚫ |
| Finish | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |
| Low surface roughness | ⚫ | ⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫ | ⚫⚫⚫⚫ |