Hard industrial fixed castor
Industrial fixed castor hard
INDUSTFIXCSTR-PP-D100-70KG
Art.-no. 0683568818
EAN 4061975685131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight transport fixed castor unit
- The housing and screw-on plate are zinc plated and made of solid industrial steel
- Wheel made of high-quality plastic with hard running surface for soft and robust floor surfaces,
Datasheets(X)
Workshop, industry
![]() | |
Roll diameter (D) | 100 mm |
Roll width (L) | 35 mm |
Height (H) | 126 mm |
Load capacity | 70 kg |
Length (A) | 84 mm |
Width (B) | 104 mm |
Hole distance (a) | 56 mm |
Hole distance 2 (b) | 76 mm |
Elongated hole diameter (c) | 9 mm |
