Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hard hat SH 2000-S

Hard hat SH 2000-S
HARDHAT-(SH 2000-S)-6POINT-BLUE

Art.-no. 0899200245
EAN 4053479245041
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
Comfortable hard hat with internal dial adjustment

Optimum safety


Neck protector extended downwards



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Easy to carry


  • 6-point fabric lining and individually controlled ventilation openings on the front and back

  • Low weight


Good combination options


30 mm pockets enable attachment of hearing protection



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Min./max. size

51 cm-61 cm

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

PE - Polyethylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Standard visor For SH 2000-S hard hats

AY-VISOR-(HARDHAT-SH-2000)

x 1 pcs
Winter hood

AY-WINTERHOOD-HARDHAT-(HI-VIS)-YELLOW

Ideal for work in the cold that requires a helmet, as the helmet sits securely on the hood.
x 1 pcs
Business card holder For SH 2000 helmets

AY-VCARDHOLD-HARDHAT

Easy attachment of a business card or ID card to the helmet
x 10 pcs
Neck protector

AY-NECKHRD-HARDHAT-SH2000

Optimum protection of the neck area when working with SH 2000 hard hats.
x 1 pcs
Helmet adapter for hard hat SH-2000

AY-ADAPTER-HARDHAT

Practical adapter for attaching ear plugs and / or visors
x 2 pcs
Chin strap, 4-point For SH 2000 hard hats

AY-CHINSTRAP-4-POINT-F.-HARDHAT-SH2000

x 1 pcs
Ear defenders

AY-EARMUFF-HARDHAT-F.SH2000-SH2000E

For helmet mounting on Hard hat SH 2000-S or Electrician's helmet SH-E 2000-S
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
Spare parts for this product:
Sweatband For SH 2000 hard hats/working-at-height helmets

AY-SWEATBAND-HARDHAT-SH2000/MOUNTAINEER

x 10 pcs