Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hard decorating trowel made of hard, shatterproof plastic

Decorating spatula hard
WLPAPSPTLA-HARD-240X120MM

Art.-no. 0693942240
EAN 4065746515399
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
  • The rounded corners mean there is no risk of slashing or damaging the wallpaper

  • Shatterproof plastic allows greater pressure to be applied without any risk of deformation or breakage

  • For easily cutting the wallpaper at the skirting board using the dedicated cutting slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tasks such as smoothing out wallpaper and applying self-adhesive film, especially for removing air pockets or for removing and filling all kinds of adhesives and plasters

Width

240 mm

Length

120 mm

Thickness

4 mm

Material

PP - Polypropylene

Product weight (per item)

95.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information