Hard decorating trowel made of hard, shatterproof plastic
Decorating spatula hard
WLPAPSPTLA-HARD-240X120MM
Art.-no. 0693942240
EAN 4065746515399
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The rounded corners mean there is no risk of slashing or damaging the wallpaper
- Shatterproof plastic allows greater pressure to be applied without any risk of deformation or breakage
- For easily cutting the wallpaper at the skirting board using the dedicated cutting slot
Datasheets(X)
For tasks such as smoothing out wallpaper and applying self-adhesive film, especially for removing air pockets or for removing and filling all kinds of adhesives and plasters
Width | 240 mm |
Length | 120 mm |
Thickness | 4 mm |
Material | PP - Polypropylene |
Product weight (per item) | 95.200 g |