Hard and soft soldering set In wooden case, with ergonomic Piezo handle
Hard and soft soldering equipment
SLDR-SET-WOCASE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use in all positions
Bayonet mount: Change burner without tools
Easy, continuous flame regulation
Gas supply is stopped if no burner is mounted
Gas supply only when button is pressed
Piezo ignition in seconds
With refillable small gas bottle
Stable wooden case reinforced on all sides with steel angle pieces
Scope of delivery:
- Piezo handle
- Pointed burner Ø 9 mm
- Turbo cyclone torch Ø 18 mm
- Small gas bottle with base, valve and hook, 425 g
- Pressure regulator 2 bar fixed setting R 3/8" left-hand thread x R 3/8" left-hand thread
- 2 open-end spanner 17 x 19
- Hose set 2 m
- Wooden case
Small gas bottle is supplied unfilled.
Datasheets(X)
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.