Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hard PVC 1C liquid plastic primer

Primer hard PVC 1C liquid plastic
PRIM-LIQUPLA-HARDPVC-0,6KG

Art.-no. 0838892540
EAN 4065746644426
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
Primer in PRO System liquid plastic on hard PVC elements
  • 1-component primer for hard PVC elements, based on an acrylate dispersion

  • Easy to use

  • Fast-drying

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

The substrate must be free of loose or adhesion-reducing materials.


Mix thoroughly before using. The material can then be applied directly. Apply using a roller. Material consumption approx. 0.20 kg/m² on a smooth, even surface. Can be applied at substrate and ambient temperatures of at least +10 °C up to a maximum of +30 °C. Drying time approx. 40 minutes at +20 °C.

Contents

600 ml

Colour

Grey

Chemical basis

Acrylate polymer dispersion

Solvent-free

No

Min./max. processing temperature

10 to 30 °C

Can be further processed after min.

40 min

Further processing conditions

at 20°C

Weight of content

0.6 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information