Hank knitted hat
Hank knitted hat
KNITTED CAP HANK GREY
Art.-no. M374056999
EAN 4250602174319
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect, modern fit
- Ideal for cold weather
- Sporty look
Datasheets(X)
Colour | Grey |
Size | One size |
Material | 100% acrylic |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |