Hanging basket 90°
Storage bskt. for VS SUB Side and TAL Side 300 90°
STRGBSKT-FLRCPBRDPULOUT-PL-90DRG-300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be individually fitted to the frame of the extension
- Can be used on the left and right sides
- Simple clip installation
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Cage version | Planero |
Material | Steel / wood |
Surface | Powder-coated |
Colour | Anthracite |
Colour of base | Anthracite |
Suitable for cabinet width | 300 mm |
Number of baskets | 2 |
Width (B) | 220 mm |
Height (H) | 80 mm |
Depth (T) | 470 mm |
Door position | Left and right |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!