Hanging basket 45°
Storage bskt. for VS SUB Side and TAL Side 300 45°
STRGBSKT-CPBRDPULOUT-(CR)-45DGR-L-300MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be individually fitted to the frame of the extension
- Simple clip installation
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Suitable for cabinet width | 300 mm |
Number of baskets | 2 |
Width (B) | 220 mm |
Height (H) | 75 mm |
Depth (T) | 458 mm |
Door position | Left |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!