Square handle pair, escutcheon fitting
Door handle rosette pair, angular
DH-ZD-DHROS-EDGE-(NI)-MATT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265602.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257519.jpg)
Register now and access more than 125,000 products
- Base escutcheon mounted separately for easier access and using exclusively chipboard screws
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for | Interior doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Door handle mount diameter | 15.8 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 52 mm |
Rosette thickness | 6.5 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!