Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Handle plate TYPE E

Door knob AL type E on oval rosette
DH-ALU-GRIP-PL-TYP-E-FIX-F9/(A2-OPTIC)

Art.-no. 0687282553
EAN 4057708383597

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • The handle plate and base rosette are securely connected for the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available

  • Optimal handling thanks to offset handle plate
Notice

Square pins must be ordered separately.


To secure, rivet nuts and metric screws can be used.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Area of application

Object area
Private area

Rosette thickness

14 mm

Suitable for

House doors
Office doors
Surgery doors
Profiled frame doors
Tubular door frames

Design

Rosette oval with handle plate

Fire protection certified

No

Material

Aluminium

Hole distance

50 mm

Colour

Stainless steel F9

Surface

Anodised

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Screw-on

Length of rosette

74 mm

Width of rosette

33 mm

Grip height inc. rosette/label

75 mm

Knob/handle plate/loop handle

Solid

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X70MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X75MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X80MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X85MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X90MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X95MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X100MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X105MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X110MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X115MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X120MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X125MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X130MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X135MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X140MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X150MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X160MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X145MM

x 1 pcs
Square solid spindle 8 mm

AY-SQUAREPIN-DRFRN-ST-(ZN)-8X155MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door handle AL 900

DH-ALU-AL900-OVAL-ROS-RAL9016

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-2,5MM-RAL9016

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-6MM-RAL9016

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-9MM-RAL9016

x 1 pcs
Oval blind rosette Aluminium, inner

DH-ALU-OVAL-ROS-INSIDE-BLIND-6MM-RAL9016

x 1 pcs
Oval rosette Aluminium, outer PZ

ALU-OVAL-ROS-OUTS-CK-6MM-RAL9016

x 1 pcs
Oval blind rosette AL exterior

ALU-OVAL-ROS-OUTS-BLIND-6MM-RAL9016

x 1 pcs
Door handle AL 900

DH-ALU-AL900-OVAL-ROS-F1/SILVER

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-2,5MM-F1/SILVE

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-6MM-F1/SILVER

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-9MM-F1/SILVER

x 1 pcs
Oval blind rosette Aluminium, inner

DH-ALU-OVAL-ROS-INSIDE-BLIND-6MM-F1/SILV

x 1 pcs
Oval rosette Aluminium, outer PZ

ALU-OVAL-ROS-OUTS-CK-6MM-F1/SILVER

x 1 pcs
Oval rosette Aluminium, outer PZ

ALU-OVAL-ROS-OUTS-CK-9MM-F1/SILVER

x 1 pcs
Oval blind rosette AL exterior

ALU-OVAL-ROS-OUTS-BLIND-6MM-F1/SILVER

x 1 pcs
Door handle AL 900

DH-ALU-AL900-OVAL-ROS-F9/(A2-OPTIC)

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-2,5MM-F9/(A2-O

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-6MM-F9/(A2-OPT

x 1 pcs
Oval rosette Aluminium, inner PZ

ALU-OVAL-ROS-INSIDE-CK-9MM-F9/(A2-OPT

x 1 pcs
Oval blind rosette Aluminium, inner

DH-ALU-OVAL-ROS-INSIDE-BLIND-6MM-F9/(A2-

x 1 pcs
Oval rosette Aluminium, outer PZ

ALU-OVAL-ROS-OUTS-CK-6MM-F9/(A2-OPTIC

x 1 pcs
Oval blind rosette AL exterior

ALU-OVAL-ROS-OUTS-BLIND-6MM-F9/(A2-OP

x 1 pcs
Door handle AL 920

DH-ALU-AL920-OVAL-ROS-RAL9016

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information