Handle plate TYPE E
Door knob type E on oval rosette
DH-A2-GRIP-PL-TYP-E-PIVOTED-8-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handle plate and base rosette are securely connected for the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- Optimal handling thanks to offset handle plate
Square pins must be ordered separately.
For mounting on metal doors, we recommend rivet nuts and metric screws. For wooden doors, ASSY screws can be used.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
Area of application | Object area |
Rosette thickness | 14 mm |
Suitable for | House doors |
Design | Rosette oval with handle plate |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Square size | 8 mm |
Insertion depth | 35 mm |
Hole distance | 50 mm |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Handle height inc. rosette/ label | 75 mm |
Grip height inc. rosette/label | 75 mm |
Knob/handle plate/loop handle | Rotating |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!