Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Handle plate On exterior plate

Handle plate A on outer plate with PC hole
DH-A2-OUTS-GP-CK-92-8-216-MATT

Art.-no. 0687283622
EAN 4057708383467
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
With PC perforation
  • Best possible hold, as the long plate is invisibly attached using metric screws

  • By turning the handle plate, DIN R and DIN L doors can be equipped, reducing storage

  • Lateral misalignment of the handle plate allows for optimal ease of use

  • Drill guard is located on the rear of the fitting
Notice

Fastening material, square pins and inside handles must be ordered separately.

Specified dimensions not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic or metal tubular frame doors, profile doors, front doors or side entrance doors.

Punched-hole

PC

Area of application

Object area
Private area

Suitable for

House doors
Profiled frame doors
Tubular door frames

Design

Outside plate with handle plate

Distance (from handle to lock)

92 mm

Fire protection certified

No

Material

Stainless steel A2, 1.4301

Gloss level

Matt

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Hole distance

216 mm

Cam diameter

10 mm

Suitable for min./max. profile-cylinder projection

9-13 mm

Door-plate length

245 mm

Door-plate width

36 mm

Label thickness

10 mm

Handle height inc. rosette/ label

44 mm

Grip height inc. rosette/label

44 mm

Knob/handle plate/loop handle

Solid

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 900 door handle on inner plate

DH-A2-A900-INSIDE-H-CK-92-8-210-MATT

With PC perforation
x 1 pcs
A 900 door handle on inner plate

DH-A2-A2-A900-INSIDE-H-CK-92-8-216-MATT

With PC perforation
x 1 pcs
A 920 door handle on inner plate

DH-A2-A920-INSIDE-H-CK-92-8-210-MATT

With PC perforation
x 1 pcs
A 920 door handle on inner plate

DH-A2-A920-INSIDE-H-CK-92-8-216-MATT

With PC perforation
x 1 pcs
Mounting set For tubular frame fittings on a long plate

AY-MOUNTING-CH-LP-DT-60-69

x 1 pcs
Mounting set For tubular frame fittings on a long plate

AY-MOUNTING-CH-LP-DT-70-79

x 1 pcs
Mounting set For tubular frame fittings on a long plate

AY-MOUNTING-CH-LP-DT-80-89

x 1 pcs
Mounting set For tubular frame fittings on a long plate

AY-MOUNTING-CH-LP-DT-90-99