Handle plate On exterior plate
Handle plate A on outer plate with PC hole
DH-A2-OUTS-GP-CK-92-8-210-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Best possible hold, as the long plate is invisibly attached using metric screws
- By turning the handle plate, DIN R and DIN L doors can be equipped, reducing storage
- Lateral misalignment of the handle plate allows for optimal ease of use
- Drill guard is located on the rear of the fitting
Fastening material, square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
For plastic or metal tubular frame doors, profile doors, front doors or side entrance doors.
Punched-hole | PC |
Area of application | Object area |
Suitable for | House doors |
Design | Outside plate with handle plate |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Hole distance | 210 mm |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 9-13 mm |
Door-plate length | 245 mm |
Door-plate width | 36 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 44 mm |
Grip height inc. rosette/label | 44 mm |
Knob/handle plate/loop handle | Solid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!