Handle holder
Handle holder
SHFTHOLD-VEH-TF30-(20-30MM)
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Holder also suitable for single mounting without aluminium strip
Datasheets(X)
Type description | TF30 |
Height | 35 mm |
Width | 73 mm |
Depth | 62 mm |
Min./max. grip range | 20-30 mm |
Product weight (per item) | 38 g |
Colour | Red |
Material | Rubber plastic |
Max. grip range | 30 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!