Handle For Robust workshop trolleys
Handle Robust
SP-GRIP-WRKSHPTRLY-TLSYS-R
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 300.000 g |
Length | 395 mm |
Width | 70 mm |
Colour | Aluminium coloured |
Material | Aluminium-plastic |
Suitable for workshop trolley | R |