Hand towel rolls Temca two ply
Paper towel, Temca 2-ply
HDTUCHRLE-TEMCA-075894-2LAG-6ROLLEN
Art.-no. 0991315172
EAN 4062855502890
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Racon premium towel rolls are made of two layers of high-quality pulp tissue. The interleaf glued paper towels are very absorbent. The paper towel rolls are suitable for external unrolling. They are available in various sizes.
Datasheets(X)
Colour | White |
Material | Cellulose |
Width | 203 mm |
Length | 300 m |
Type description | racon®premium towel roll |
Coating weight per m² | 34 g |