Hand tap, third tap HSS DIN 352
Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M5
Art.-no. 06403 5
EAN 4011231532495
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M5 |
Pitch | 0.8 mm |
Length | 50 mm |
Thread length (metric thread) | 16 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
Core hole diameter | 4.2 mm |
Material | HSS |
Thread type | Metric thread |