Hand tap, third tap HSS DIN 352
Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M16 |
Pitch | 2 mm |
Length | 80 mm |
Thread length (metric thread) | 32 mm |
Shank diameter | 12 mm |
Size of square | 9 mm |
Core hole diameter | 14.0 mm |
Material | HSS |
Thread type | Metric thread |