Hand tap, third tap HSS DIN 352
HNDTAP-PLG-DIN352-HSS-M12
Art.-no. 06403 12
EAN 4011231532327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M12 |
Pitch | 1.75 mm |
Length | 75 mm |
Thread length (metric thread) | 28 mm |
Shank diameter | 9 mm |
Size of square | 7 mm |
Core hole diameter | 10.2 mm |
Material | HSS |
Thread type | Metric thread |