Hand switch HAT 02
Hand switch HAT 02 for closing sequence selectors
AY-INTERRUPT-BUT-HAT-CSEQ-02-AP-UP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The manual release button is used to manually trigger locking devices
- The red rocker switch complies with DIPT guidelines
Briefly pressing the manual release button once must allow the locking mechanism to close.
The hand switch is suitable for use in dry rooms.
The AM 142 terminating module must be used to activate line monitoring, e.g. for hold-open devices.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Mounting option | Wall installation |
DIN direction | DIN R/L |
Installation type | Flush and surface-mounted |
Material | Plastic / metal |
Colour | Pure white |
Input voltage | 30 V/DC |
IP protection class | IP 20 |
Max. current | 1 A |
Contact voltage | 30 V/DC |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!