Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand sanitiser station

Hand santiser station
DISINFSTA-HAND-W300MM-RAL7043/3020

Art.-no. 0957550100
EAN 4062856656356
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
Contactless dispensing of disinfectants by operating with a foot pedal.
  • High operating frequency without constant refilling

  • Long-lasting and no power connection necessary

  • Use of disinfectant from 5-litre canister

  • Manual foot mechanics

  • Drip tray with perforated metal plate insert for absorbing excess fluid

  • Lockable door for theft-proof storage of disinfectants
Notice
  • Suitable for use of alcohol-based hand sanitiser.

  • A label with the disinfectant used must be affixed to the hand sanitiser station.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In all areas open to the public for contact-free disinfection of hands.

Width x depth x height

300 x 300 x 1253 mm

Colour of housing

Traffic grey B RAL 7043

Colour of front

Traffic red RAL 3020

Material

Sheet steel

Suitable for canister sizes

5 litre

Operating type

Manual

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information