Hand sanitiser station
Hand santiser station
DISINFSTA-HAND-W300MM-RAL7043/3020
Art.-no. 0957550100
EAN 4062856656356
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High operating frequency without constant refilling
- Long-lasting and no power connection necessary
- Use of disinfectant from 5-litre canister
- Manual foot mechanics
- Drip tray with perforated metal plate insert for absorbing excess fluid
- Lockable door for theft-proof storage of disinfectants
- Suitable for use of alcohol-based hand sanitiser.
- A label with the disinfectant used must be affixed to the hand sanitiser station.
Datasheets(X)
In all areas open to the public for contact-free disinfection of hands.
Width x depth x height | 300 x 300 x 1253 mm |
Colour of housing | Traffic grey B RAL 7043 |
Colour of front | Traffic red RAL 3020 |
Material | Sheet steel |
Suitable for canister sizes | 5 litre |
Operating type | Manual |