Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand rivet tool combination assortment 15 pieces

Rivet nut setting pliers Kombi set Sysko
RIVNUTPLRS-SYSKO-COMBI

Art.-no. 5964949400

EAN 4058794451955

-,--
price per selected packing unit
| Individual prices for customers after login
Hand rivet tool combination assortment 15 pieces

Art.-no. 5964949400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use with blind rivets and rivet nuts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter of rivet-nut thread

4-10 mm

System dimensions

8.4.1

Min. rivet diameter

3.2 mm

Max. rivet diameter

6.4 mm

Hand rivet tool combination assortment 15 pieces including:
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Blind rivet tool combination

RIVNUTPLRS-SYSKO-COMBI-WO.THORN/SLEV

Description: For use with blind rivets and rivet nuts
Quantity: 1 x
1 x
Nozzle mount for combination blind rivet tools

NOZMNT-F.5964949400

Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M4

Description:
4 mm
For hand rivet tool combination
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M5

Description:
5 mm
For hand rivet tool combination
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M6

Description:
6 mm
For hand rivet tool combination
Quantity: 1 x
1 x
Threaded mandrel with chuck

AY-MANDREL-(5964949400)-NOZ-M8

Description:
8 mm
For hand rivet tool combination
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(F.5964949400)-NOZ-M10

Description:
10 mm
For hand rivet tool combination
Quantity: 1 x
1 x
Container for combination blind rivet tools

COLLCONT-5964949400

Quantity: 1 x
Installation key for combination blind rivet tools
1 x
Installation key for combination blind rivet tools

INSTLKEY-(F.KOMBI-SYSKO)-WS5/8

Description:
8 mm
Quantity: 1 x
1 x
Installation key for combination blind rivet tools

INSTLKEY-(F.KOMBI-SYSKO)-WS12/17

Description:
17 mm
Quantity: 1 x
Installation key for combination blind rivet tools
1 x
Installation key for combination blind rivet tools

INSTLKEY-(F.KOMBI-SYSKO)-WS15/19

Description:
19 mm
Quantity: 1 x
1 x
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-3,2

Description:
3.2 mm
Quantity: 1 x
1 x
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-4,0

Description:
4.0 mm
Quantity: 1 x
1 x
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-4,8

Description:
4.8 mm
Quantity: 1 x
1 x
Nozzle for combination blind rivet tools

NOZ-(F.5964949400)-6,4

Description:
6.4 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information