Hand-held transmitter W-FS For the W-FS electronic window monitoring system
Hand-held transmitter W-FS
HNDTRANS-EL-(RESPONSE-FOR-W-FS)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For activating and deactivating the alarm function
- Visual feedback on state (enabled/disabled) via red or green LED light
Datasheets(X)
Material | Plastic |
Colour | Silver coloured, Black |
Length | 60 mm |
Width | 35 mm |
Height | 12 mm |
Operating voltage | 3 V |
Min./max. relative air humidity | 20-90 % |
Min. operating temperature | -20 °C |
Max. operating temperature | 40 °C |
Type of rechargeable battery/battery | Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
Radio frequency | 868.3 MHz |
Max. range in the building | 10 m |
Max. range in the open area | 10 m |
Current consumption | 20 mA |
Standby current consumption | 5 µA |
Min. relative air humidity | 20 % |
Max. relative air humidity | 90 % |
With integrated antenna | Yes |
IP protection class | 0 - not applicable |