Hand-held transmitter CFF3100 with Bluetooth technology
Wireless handheld transmitter CFF3100
AY-WIRELESS-REMOTE-CONTROL-CFF3100-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Door locked/unlocked and opened by pushing button
- Up to two drives can be controlled simultaneously
- Door drive status can be queried
- Maximum security with AES 128-bit encryption and keycard
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
Teach-in of up to two drives possible.
If the handheld transmitter is lost, simply delete this using the app. This prevents any loss of security.
Not compatible with FCA3000.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Private area |
Suitable for | Door lock drive CFA3100 |
Material of cover | Plastic |
Material of housing | Plastic |
Colour of the cover | Black |
Gloss level of the cover | Matt |
Data transmission type | Bluetooth technology |
Frequency | 2.4 GHz |
Min./max. ambient temperature | 0 to 40 °C |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2032 Lithium |
EC declaration of conformity (CE) | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!