Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand-held sprinkler Two spray types (rain, jet)

Handheld shower 2 spray patterns
HNDSHWR-2-RADIAL-CHROME

Art.-no. 0888600202
EAN 4053479866871
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Reduces water consumption

  • Silicone ring prevents damage

  • Easy to clean thanks to anti-limescale nozzles

  • Ideal spray pattern

  • Tested by German Technical and Scientific Association for Gas and Water (DVGW)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Surface

Chrome plated

Number of spray types

2

Anti-limescale system

Yes

Shock protection

Yes

Suitable for continuous heater

Yes

Connection thread

G 1/2 inch

Shower head diameter

100 mm

Flow capacity

5.7 l/min

Min. pressure

1 bar

Approval mark

DVGW

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic shower hose

SHWRHOSE-PLA-160CM

Economy model
x 5 pcs
Metal shower hose

SHWRHOSE-METAL-160CM

Robust model
x 5 pcs
Shower hose

SHWRHOSE-PLA-PLANE-(W.TWISTCONUS)-160CM

Premium model
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information