Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand-held rivet pliers with rotating head

Manual riveting pliers with rotating head
PLRS-MANRIV-S-360DEGREE

Art.-no. 094916
EAN 4011231867719

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Complete with carrying case



Head rotatable by 360º



Contents:


  • Hand rivet tool

  • Thread mandrel with nozzle for rivet nuts

M3, M4 and M5


  • Chuck with rivet diameter

2.4 mm, 3.0 mm, 3.2 mm and 4.0 mm


  • Adapter set for cavity anchor

  • Installation key
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing:


  • Blind rivets 2.4 mm to 4 mm

  • Rivet nuts M3 to M5

Min./max. rivet diameter

2.4-4.0 mm

Material

Steel

Colour

Black

Weight

1950 g

Surface

Lacquered

Hand-held rivet pliers with rotating head including:
1 x
Chuck for hand-held rivet pliers

NOZ-(F.MANRIVPLRS-094916)-2,4

Description:
1.7 mm
Quantity: 1 x
Conversion set for manual riveting tools
1 x
Conversion set for manual riveting tools

CNVRNSET-F.CAVDWL

Description: For conversion for use with cavity dowel
Quantity: 1 x
1 x
Chuck for hand-held rivet pliers

NOZ-(F.MANRIVPLRS-094916)-3

Description:
2.3 mm
Quantity: 1 x
1 x
Chuck for hand-held rivet pliers

NOZ-(F.MANRIVPLRS-094916)-4

Description:
2.8 mm
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(RVTR-094916)-M3

Description:
3 mm
For hand-held rivet pliers
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(RVTR-094916)-M4

Description:
4 mm
For hand-held rivet pliers
Quantity: 1 x
1 x
Threaded mandrel with chuck

THRMNDRL-(RVTR-094916)-M5

Description:
5 mm
For hand-held rivet pliers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping jaws retainer for hand-held rivet pliers

CLMPJAWHOLD-F.MANRIVPLRS

x 1 pcs
Swivel sleeve For manual riveting tool

UNSLEV-F.F.MANRIVPLRS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Clamping jaw for manual riveting tool

CLMPJAW-(F.RVTR-094916)-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information