Hand-held circular saw blade For cordless tools
Hand-held circular saw f. battery-powered machines
CRCLSAWBLDE-WO-TC-AT-237X24X30MM
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For lengthwise and lateral cuts.
Diameter x saw cutting width/main blade thickness x drill hole | 237 x 2.5 / 1.8 x 30 mm |
Number of teeth | 24 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 6400 rpm |
Material to be processed | Hardwood, MDF, Chipboard, Softwood |
Suitable for machine type | Hand-held circular saw |
Datasheets (0)
Certificates/
Documents