Hand-held circular saw blade For cordless tools
Hand-held circular saw f. battery-powered machines
BLDE-CRCLSAW-WO-TC-TFT-120X40X20MM
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
For lengthwise and lateral cuts.
Diameter x saw cutting width/main blade thickness x drill hole | 120 x 1.8 / 1.2 x 20 mm |
Number of teeth | 40 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Max. rotation speed | 12700 rpm |
Material to be processed | Hardwood, MDF, Veneered sheet material, Plastic-coated sheet material, Raw sheet material, Softwood |
Suitable for machine type | Hand-held circular saw |
Datasheets (0)
Certificates/
Documents