Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand-held circular saw HKS 55 Combi

Hand-held circular saw, HKS 55 combination
CRCLSAW-EL-(HKS55-COMBI)

Art.-no. 07021570

EAN 4047376597273

-,--
price per selected packing unit
| Individual prices for customers after login
Hand-held circular saw HKS 55 Combi

Art.-no. 07021570

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely handy hand-held circular saw with immersion function for universal use.

Suitable as a plunge saw


Applications can also be carried out that were only possible with special immersion saws until now.



Extremely handy and lightweight with die cast magnesium


The low weight increases working comfort and reduces the work effort required.



Adjust the idling speed


With the speed adjustment wheel with constant electronics, various materials can be sawed.



Fast saw blade changes


Spindle lock with locking function.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Min./max. idle speed

2000-5200 rpm

Suitable for bore diameter

20 mm

Max. saw-blade diameter

160 mm

Min./max. mitre angle

0-45 Degree

Max. cutting depth at 90 degrees

55 mm

Max. cutting depth at 45 degrees

40 mm

Weight of machine

3.7 kg

Cable length

4 m

Hand-held circular saw HKS 55 Combi including:
1 x
Hand-held circular saw blade

CRCLSAWBLDE-WO-TC-AT-160X40X20

Description: Universal for mobile use
Quantity: 1 x
1 x
Chip ejection adapter

SP-ADAPTER

Quantity: 1 x
1 x
Parallel stop

SP-PARALLELGUIDE

Quantity: 1 x
1 x
Hexagon key

ALLEN KEY

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screw clamp for circular saw

SCRCLMP-F.CRCLSAW

For fastening guide rail to the workpiece
x 2 pcs
Guide rail for circular saw

GUIDRL-(F.CRCLSAW-HKS/AHKS/TKS)

Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
x 1 pcs
Splinter guard

SP-SHATTERPROTECTION-RUBBERSTRIP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information