Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hand cleaner N-Super

Hand cleaner N-Super bottle
HNDCLNR-(N-SUPER)-BOTTLE-250ML
SKIN

Art.-no. 0890600616
EAN 4056807924281

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand cleaner for heavy to extremely heavy soiling with natural exfoliating agents made of olive stone flour. In a handy 250 ml bottle with snap closure.
  • Good skin compatibility with strong cleaning power

  • Eco-friendly composition

  • Dermatologically tested

  • pH-balanced

  • Solvent and soap-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning heavy to extremely heavy soiling, e.g. oil, grease, graphite, metal dust, rust and similar.

Instructions

Spread the hand cleaner onto dry skin and then rub in thoroughly with a little water. If the dirt is completely dissolved, wash hands thoroughly with water and dry them carefully.



If the product gets into your eyes, rinse thoroughly with water.

Contents

250 ml

Smell/fragrance

Perfumed

Colour

Light green

Performance (points system)

5 of 5 points

Viscosity/consistency

Medium viscosity paste

pH value

5-5.5

Period of use after opening

12 Month

Silicone-free

Yes

Bio-degradable/conditions

Yes / OECD conditions

Soap-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Skin protection lotion Ultra

SKINPROTLOTN-(ULTRA-BOTTLE)-250ML

SKIN
Dirt-repellent, water-soluble skin protection lotion to prevent build-up of dirt. In a handy 250 ml bottle with snap closure.
Skin protection lotion Combi

SKINPROTLOTN-COMBI-250ML

SKIN
Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances. In a handy 250 ml bottle with snap closure.
Skin care lotion

SKINCARELOTN-WHITE-250ML

SKIN
Lotion to nourish and regenerate skin after washing and showering. In a handy 250 ml bottle with snap closure.
Washing and shower gel Bottle

WASH/SHWRGEL-BLUE-250ML

SKIN
Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin.
Hand cleaner N-Special

HNDCLNR-(N-SPECIAL)-250ML

SKIN
Hand cleaner for heavy soiling from paints, resins, and adhesives.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information