Hand cleaner N-Super
Hand cleaner N-Super, 1.5 L dispnsr sys
HNDCLNR-(N-SUPER)-1500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
- Good skin compatibility with strong cleaning power
- Eco-friendly recipe
- Dermatologically tested
- pH-balanced
- Solvent and soap-free
Period of use after opening: 12 months
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cleaning heavy to extremely heavy soiling, e.g. oil, grease, graphite, metal dust, rust and similar.
Spread the hand cleaner onto dry skin and then rub in thoroughly with a little water. If the dirt is completely dissolved, wash hands thoroughly with water and dry them carefully.
If the product gets into your eyes, rinse thoroughly with water.
Contents | 1500 ml |
Smell/fragrance | Perfumed |
Colour | Light green |
Performance (points system) | 5 of 5 points |
Viscosity/consistency | Medium viscosity paste |
pH value | 5-5.5 |
Period of use after opening | 12 Month |
Silicone-free | Yes |
Bio-degradable/conditions | Yes / OECD conditions |
Soap-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!