Hand brush with short handle Ultra Safe Technology
Hand brush with short handle hard UST
HNDBURST-GRF-HART-L260MM-ROT
Art.-no. 1951503794
EAN 4065232879110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ultra-safe technology
- The arrangement of the safety filaments increases the cleanability and facilitates the drying and control of the cleaning device
- The trim pattern of the filament units also boosts the effectiveness of the cleaning through its movement dynamic
- The direction of the brush determines the strength of the cleaning performance
- Reduced risk of filament loss
- Full-pour casting process
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
- Complies with the specification of the BRC 7 standard for food security (1/2105) to use cleaning devices based on a hygienic design, as well as the requirement programmes for food safety in line with ISO/TS 22002-1:2009 from 2013.
Hygienic design for easy cleaning and maintenance
- Can either be hung on the wall bracket or suspended from the practical eyelet
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates compliance with the HACCP system and the procedure for allergen prevention
Free from phthalates and bisphenol A
Datasheets(X)
The hand brush with a short handle and ULTRA SAFE TECHNOLOGY (UST) features angled bristle bundles for optimum and safe cleaning of conveyor belts, production lines, machines and food-processing surfaces located in high-risk areas. All UST brushes have a unique system of bristles that minimises the risk of contamination and loss of bristles.
Colour | Red |
Material | PP - Polypropylene |
Material of bristles | PES - Polyester |
Length | 260 mm |
Width | 70 mm |
Height | 100 mm |
Length of bristles | 37 mm |
Min./max. temperature conditions | -20 to 80 °C |