Hand brush with plastic bristles
Hand brush plastic bristles
HNDBRSH-SYNTETIC-L430MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material of long handle | Wood |
Material of bristles | Artificial fibre bristle |
Length (L) | 430 mm |
Width (B) | 40 mm |
Length of bristles (H) | 70 mm |
Working length (A) | 160 mm |
Number of rows | 4 PCS |
Datasheets (0)
Certificates/ Documents (0)