Hand brush, soft
Hand brush with soft bristles
HNDBRSH-SOFT-GREEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Angled bristles
The angled bristles allow edges and corners to be brushed with ease.
Space-saving storage
Can either be hung on a wall bracket or suspended using the practical eyelet.
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in five different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Datasheets(X)
The soft bristles of the brush make it ideal for removing fine particles, e.g. dust, shavings, flour, ground nuts, etc.
Colour | Green |
Material of long handle | PP - Polypropylene |
Material of bristles | PES - Polyester |
Length (L) | 330 mm |
Width (B) | 35 mm |
Length of bristles (H) | 52 mm |
Number of rows | 5 PCS |
Min./max. temperature resistance | -20 to 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!